Check Availability
  • Coring Rigs
  • HUSQVARNA 

    Coring Drill Stand, Motor HP

  • Item # 2ETR3
  • Mfr. Model # DS150
Coring Drill Stand,   Motor HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DS 150 drill stand can be used with the DM 230 hand drill. It drills in reinforced concrete, bricks, and other building materials up to 6” in diameter. Offers a light and compact design, making it is easy to transport and mount the stand. It is equipped with stabilizing guide rollers for accurate drilling.
Show More Close
 

Technical Specifications

Item # 2ETR3
Mfr. Model # DS150
UNSPSC #27112703
Shipping Weight 42.0 lbs
Country of Origin Sweden *
Coring Rig Product Grouping Coring Rig Components
Item Coring Drill Stand
Core Bit Cap Concrete 6"
Overall Height 33"
Base Size 16"
Column Dia. 1-3/4" x 2-1/2"
Column Height 31-1/2"
Tool Weight 31.0 lb.
Corded/Cordless Corded
Overall Depth 19"
Overall Width 11"
Features Tilts 0 Degrees to 45 Degrees , V Groove Roller Carriage, Lifting Handle, Recommended For Use With The Model DM230 Stock Number 2LEA5
Includes Combination Vacuum/Anchor Base
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In