Check Availability
  • Coring Rigs
  • HUSQVARNA 

    Coring Drill Stand

  • Item # 18G515
  • Mfr. Model # DS 250
Coring Drill Stand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DS 250 core drill stand is perfect for drilling in walls and floors up to 10” in diameter when drilling ventilation channels, plumbing, and joints. It drills in reinforced concrete, bricks, and other building materials, and is used to angle drill and stitch drill. Can be used with most drill motors on the market thanks to its universal connection plate and ring adapter.
Show More Close
 

Technical Specifications

Item # 18G515
Mfr. Model # DS 250
UNSPSC #27112703
Shipping Weight 40.0 lbs
Country of Origin China *
Coring Rig Product Grouping Coring Rig Components
Item Coring Drill Stand
Core Bit Cap Concrete 10"
Overall Height 42"
Base Size 18"
Column Dia. 3" x 3"
Column Height 39"
Tool Weight 33.0 lb.
Corded/Cordless Corded
Overall Depth 18"
Overall Width 10"
Features For Use With 6PEV2
Includes Carriage, Combo Base, Wheel Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In