Check Availability
  • HUSQVARNA 

    Concrete Grinder, 11" Disc Dia.

  • Item # 18G402
  • Mfr. Model # PG280
Concrete Grinder,  11" Disc Dia.
Qty
  • Web Price
    $3,148.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Perfect for grinding adhesive residue, paint, and spackle on medium-sized concrete areas. It efficiently grinds due to high rpm levels and a wide range of discs available for various applications. The self-adjusting floating cover with brush skirt follows the surface and creates a tight seal to prevent dust from entering the surrounding environment.
Show More Close
 

Technical Specifications

Item # 18G402
Mfr. Model # PG280
UNSPSC #27112704
Catalog Page 719
Shipping Weight 207.0 lbs
Country of Origin China *
Item Concrete Grinder
Corded/Cordless Corded
Disc Dia. (In.) 11
Max. RPM 1160
Motor Type Single Phase
HP 2
Voltage 115
Includes Disc Holder, NEMA L5-30 Plug
* This product's country of origin is subject to change

Compliance and Restrictions