Check Availability
  • HUSQVARNA 

    Concrete Grinder

  • Item # 18G390
  • Mfr. Model # PG 530
Concrete Grinder
Qty
  • Web Price
    $17,036.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Concrete grinder has unmatched capacity for its class. It has high production rates when rapidly removing tough, heavy-duty surfaces/coatings, as well as when floor polishing with a light commercial and domestic capacity. It is perfect for polishing in residential and smaller commercial spaces. Offers a triple-headed grinder with same direction planetary head and satellite discs, which allows it to grind more aggressively.
Show More Close
 

Technical Specifications

Item # 18G390
Mfr. Model # PG 530
UNSPSC #27112704
Shipping Weight 490.0 lbs
Country of Origin China *
Item Concrete Grinder
Corded/Cordless Corded
Includes Disc
* This product's country of origin is subject to change

Compliance and Restrictions