Check Availability
  • HUSQVARNA 

    Ceramic Polishing Pads, 50 Grit

  • Item # 18G510
  • Mfr. Model # 577317001
Ceramic Polishing Pads,  50 Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CP 1200 Series offers ceramic tools with hook-and-loop closure backing. It is a very aggressive tool for dry grinding and polishing of concrete.
Show More Close
 

Technical Specifications

Item # 18G510
Mfr. Model # 577317001
UNSPSC #23131505
Shipping Weight 2.0 lbs
Country of Origin China *
Item Ceramic Polishing Pad
Dia. (In.) 3"
Application Concrete Polishing
Includes Disc
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In