Check Availability
  • HUSQVARNA 

    9" Wet Power Cutter, 4875 Max. RPM, 4.8 HP, 2-Cycle Gasoline Motor Type

  • Item # 2ETP9
  • Mfr. Model # K760 CUT N BREAK
9" Wet Power Cutter, 4875 Max. RPM, 4.8 HP, 2-Cycle Gasoline Motor Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The K760 Cut n Break is designed to cut deep, using a step-cut method when you need to make/adjust openings. Allows you to cut in stages through walls up to 16” thick.
Show More Close
 

Technical Specifications

Item # 2ETP9
Mfr. Model # K760 CUT N BREAK
UNSPSC #27112709
Catalog Page 718
Shipping Weight 30.25 lbs
Country of Origin Sweden *
Item Power Cutter
Cutting Type Wet
Blade Dia. 9"
Arbor Size 1"
Depth of Cut 2-3/4"
Max. RPM 4875
HP 4.8
Motor Type 2-Cycle Gasoline
Engine Displacement 71cc
Engine Brand Husqvarna
Fuel Tank Capacity 24.0 oz.
Tool Weight 22.3 lb.
Length 32-1/2"
Width 10-1/4"
Height 14-1/2"
Application Use On Window And Door Openings, Cutting Pipes In PipeTrenches
Features Active Air Filtration(TM), SmartCarb(TM), DuraStarter(TM), EasyStart
Includes Wet Cutting Kit, One Set of Blades And A Breaking Tool
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - Engines.

Show More Close