Check Availability
  • HUSQVARNA 

    Handheld Concrete Saw, 16" Blade Dia., 6" Cut Depth, 2-Stroke Engine, Wet/Dry Cut, 6.1 HP

  • Item # 2ETP8
  • Mfr. Model # K970
Handheld Concrete Saw, 16" Blade Dia., 6" Cut Depth, 2-Stroke Engine, Wet/Dry Cut, 6.1 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Cutters can be used for a variety of cutting applications including curbstones and pavers in landscaping, metal/pipes in installation work, concrete in buildings, as well as roadwork applications. It offers active Air Filtration efficiently cleans air. Also offers optimized engine performance at 5% fuel savings through new efficient cylinder design.
Show More Close
 

Technical Specifications

Item # 2ETP8
Mfr. Model # K970
UNSPSC #27112709
Catalog Page 718
Shipping Weight 31.85 lbs
Country of Origin Sweden *
Item - Handheld Concrete Saws Handheld Concrete Saw
Blade Dia. 16"
Depth of Cut 6"
Motor Type 2-Stroke Engine
Cutting Type Wet/Dry
HP 6.1
Corded/Cordless Cordless
Primary Application - Handheld Concrete Saws Brick, Cinderblock
Arbor Size 1"
Max. RPM 4700
Engine Displacement 94cc
Engine Brand Husqvarna
Fuel Tank Capacity 32.0 oz.
Tool Weight 25.3 lb.
Length 28"
Width 9-1/2"
Height 18-1/4"
Application Cutting Stone, Concrete, Masonry, Asphalt, Metal, Rebar, Brick, Block, Wet or Dry With Correct Blade (not included)
Features Dual Charge, Active Air Filtration(TM), SmartCarb(TM), DuraStarter(TM)
Includes Wet Cutting Kit
Item Rescue Saw
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms