This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • HUSQVARNA 

    Handheld Concrete Saw, 14" Blade Dia., 4-45/64" Cut Depth, Electric, Wet Cut, 2.7 HP

  • Item # 3EHD2
  • Mfr. Model # K3000W
Handheld Concrete Saw, 14" Blade Dia., 4-45/64" Cut Depth, Electric, Wet Cut, 2.7 HP

See alternate products available online.

Product Details

Perfect to use when it is not possible to use water or when the operator needs to cut indoors. Includes wet kit with GFCI.
Show More Close
 

Technical Specifications

Item # 3EHD2
Mfr. Model # K3000W
UNSPSC #27112709
Catalog Page 718
Shipping Weight 24.1 lbs
Country of Origin Sweden *
Item - Handheld Concrete Saws Handheld Concrete Saw
Blade Dia. 14"
Depth of Cut 4-45/64"
Motor Type Electric
Cutting Type Wet
HP 2.7
Corded/Cordless Cordless
Primary Application - Handheld Concrete Saws Brick, Cinderblock
Arbor Size 1"
Max. RPM 4500
Voltage 110 V
Full Load Amps 15
Engine Brand Husqvarna
Tool Weight 20.7 lb.
Length 29"
Width 9"
Height 10"
Hz 50/60
Application Cutting Stone, Concrete, Masonry, Asphalt, Metal, Rebar, Brick, Block
Features Dual Charge, Active Air Filtration, SmartCarb, DuraStarter
Includes Wet Cutting Kit (Blade Not Included)
Item Power Cutter
* This product's country of origin is subject to change

Compliance and Restrictions