Check Availability
  • HUSQVARNA 

    Handheld Concrete Saw, 14" Blade Dia., 5" Cut Depth, 2-Stroke Engine, Wet/Dry Cut, 5.0 HP

  • Item # 2LDT6
  • Mfr. Model # K760
Handheld Concrete Saw, 14" Blade Dia., 5" Cut Depth, 2-Stroke Engine, Wet/Dry Cut, 5.0 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

DualChargeā„¢ technology with high power, high torque, and low emission motor. Diamond saw blade No. 2LDU8 for cured concrete and brick is sold separately.
Show More Close
 

Technical Specifications

Item # 2LDT6
Mfr. Model # K760
UNSPSC #27112709
Catalog Page 718
Shipping Weight 27.05 lbs
Country of Origin Sweden *
Item - Handheld Concrete Saws Handheld Concrete Saw
Blade Dia. 14"
Depth of Cut 5"
Motor Type 2-Stroke Engine
Cutting Type Wet/Dry
HP 5.0
Corded/Cordless Cordless
Primary Application - Handheld Concrete Saws Brick, Cinderblock
Arbor Size 1"
Max. RPM 5400
Engine Displacement 74cc
Engine Brand Husqvarna
Fuel Tank Capacity 37.0 oz.
Tool Weight 21.4 lb.
Length 25"
Width 10"
Height 17"
Application Cutting Stone, Concrete, Masonry, Asphalt, Metal, Rebar, Brick, Block, Wet or Dry With Correct Blade
Features Active Air Filtration(TM), Centrifugal Air Cleaning In Three Stages, Spindle Lock, Dust Sealed Starter, Poly V Belt, 50 To 1 Fuel Mixture
Standards EPA
Includes T Wrench
Item Power Cutter
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov