Check Availability
  • HUSKY 

    Reel Rack Starter, 120" H, 48" W, 24" D

  • Item # 453C73
  • Mfr. Model # CR4824120
Reel Rack Starter, 120" H, 48" W, 24" D
Qty
  • Web Price
    $1,296.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453C73
Mfr. Model # CR4824120
UNSPSC #24102007
Shipping Weight 164.0 lbs
Country of Origin USA *
Item Reel Rack Starter
Overall Height 120"
Overall Width 48"
Overall Depth 24"
Number of Spindles 4
Material Steel
Finish Enamel
Color Green/Orange
* This product's country of origin is subject to change

Compliance and Restrictions