Check Availability
  • HUSKY 

    Reel Rack Add-On, 144" H, 48" W, 36" D

  • Item # 453C80
  • Mfr. Model # CR4836144A
Reel Rack Add-On, 144" H, 48" W, 36" D
Qty
  • Web Price
    $1,036.61 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453C80
Mfr. Model # CR4836144A
UNSPSC #24102007
Shipping Weight 124.0 lbs
Country of Origin USA *
Item Reel Rack Add-On
Overall Height 144"
Overall Width 48"
Overall Depth 36"
Number of Spindles 4
Material Steel
Finish Enamel
Color Green/Orange
* This product's country of origin is subject to change

Compliance and Restrictions