Check Availability
  • HUSKY 

    Reel Rack Add-On, 96" H, 36" W, 24" D

  • Item # 453C70
  • Mfr. Model # CR3624096A
Reel Rack Add-On, 96" H, 36" W, 24" D
Qty
  • Web Price
    $718.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453C70
Mfr. Model # CR3624096A
UNSPSC #24102007
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Reel Rack Add-On
Overall Height 96"
Overall Width 36"
Overall Depth 24"
Number of Spindles 3
Material Steel
Finish Enamel
Color Green/Orange
* This product's country of origin is subject to change

Compliance and Restrictions