Check Availability
  • HUSKY RACK & WIRE 

    Panel, Material: Woven Wire, Overall Height: 5 ft., Overall Width: 1 ft.

  • Item # 9NVN8
  • Mfr. Model # W01000-05000
Panel, Material: Woven Wire, Overall Height: 5 ft., Overall Width: 1 ft.
Qty
  • Web Price
    $58.99 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9NVN8
Mfr. Model # W01000-05000
UNSPSC #56101520
Shipping Weight 10.5 lbs
Country of Origin USA *
Item Panel
Wire Room Components Wire Partition Panels
Overall Width 1 ft.
Overall Height 5 ft.
Gauge 10 ga.
Material Woven Wire
Finish Smooth
* This product's country of origin is subject to change

Compliance and Restrictions