Check Availability
  • HUSKY RACK & WIRE 

    Panel, Material: Woven Wire, Overall Height: 4 ft., Overall Width: 3 ft.

  • Item # 8UPP4
  • Mfr. Model # W03000-04000
Panel, Material: Woven Wire, Overall Height: 4 ft., Overall Width: 3 ft.
Qty
  • Web Price
    $79.93 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 8UPP4
Mfr. Model # W03000-04000
UNSPSC #56101520
Shipping Weight 17.5 lbs
Country of Origin USA *
Item Panel
Wire Room Components Wire Partition Panels
Overall Width 3 ft.
Overall Height 4 ft.
Gauge 10 ga.
Material Woven Wire
Finish Smooth
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov