Check Availability
  • HUSKY RACK & WIRE 

    Roll Formed Teardrop Upright Frame, 120" Overall Height, 3" Overall Width, 48" Overall Depth

  • Item # 1KBC8
  • Mfr. Model # IU18480120
Roll Formed Teardrop Upright Frame, 120" Overall Height, 3" Overall Width, 48" Overall Depth
Qty
  • Web Price
    $140.47 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Upright Frames
Feature teardrop punch pattern every 2". Horizontally and diagonally braced frames create a strong, stable system. Standard prepunched footplates make anchoring easy. Corrosion-resistant, green polyurethane finish.
Wireway Husky Teardrop Pallet Rack Components
• Fully-welded, steel teardrop frame design Rack Manufacturer's Institute (RMI) certified Boltless assembly Choose frames, beams, and wire decking separately for custom configurations
Show More Close
 

Technical Specifications

Item # 1KBC8
Mfr. Model # IU18480120
UNSPSC #24102004
Catalog Page 1226
Shipping Weight 56.0 lbs
Country of Origin USA *
Pallet Rack Item Upright Frame
Pallet Rack Construction Teardrop
Pallet Rack Style Roll Formed
Upright Gauge 14
Overall Height 120"
Overall Depth 48"
Load Capacity 19,380 lb.
Overall Width 3"
Material Steel
Color Green
Finish Polyurethane
Footplates 4" x 4-1/4"
Includes 3 x 1-5/8" Post
Standards RMI
* This product's country of origin is subject to change

Compliance and Restrictions