Check Availability
  • HUSKY RACK & WIRE 

    Roll Formed Lynx Upright Frame, 144" Overall Height, 3" Overall Width, 42" Overall Depth

  • Item # 2CAW5
  • Mfr. Model # LU18420144
Roll Formed Lynx Upright Frame, 144" Overall Height, 3" Overall Width, 42" Overall Depth
Qty
  • Web Price
    $165.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Welded upright frames feature an angle keyhole-slotted punch pattern every 3". Horizontally and diagonally braced frame creates a strong, stable upright system. Prepunched footplates for easy anchoring. Gray color.

• Fully-welded steel construction Rack Manufacturer's Institute (RMI) certified Upright frames and step beams are sold separately to allow for custom configurations • Boltless assembly
Show More Close
 

Technical Specifications

Item # 2CAW5
Mfr. Model # LU18420144
UNSPSC #24102004
Catalog Page 1228
Shipping Weight 62.0 lbs
Country of Origin USA *
Pallet Rack Item Upright Frame
Pallet Rack Construction Lynx
Pallet Rack Style Roll Formed
Upright Gauge 14
Overall Height 144"
Overall Depth 42"
Load Capacity 19,380 lb.
Overall Width 3"
Material Steel
Color Gray
Finish Polyurethane
Footplates 4" x 4-1/4"
Includes 3 x 1-5/8" Post
Standards RMI
* This product's country of origin is subject to change

Compliance and Restrictions