Check Availability
  • HUSKY RACK & WIRE 

    Sliding Door, Material: Woven Wire, Overall Height: 10 ft., Overall Width: 5 ft.

  • Item # 9K676
  • Mfr. Model # W5405000-10000
Sliding Door, Material: Woven Wire, Overall Height: 10 ft., Overall Width: 5 ft.
Qty
  • Web Price
    $654.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9K676
Mfr. Model # W5405000-10000
UNSPSC #56101510
Catalog Page 1314
Shipping Weight 96.0 lbs
Country of Origin USA *
Item Sliding Door
Wire Room Components Wire Partition Doors
Overall Width 5 ft.
Overall Height 10 ft.
Door Width 5 ft.
Door Height 10 ft.
Gauge 10 ga.
Material Woven Wire
Finish Polyurethane
Color Gray
For Use With Wireway Husky Product Only
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions