Check Availability
  • HUSKY RACK & WIRE 

    Panel, Material: Woven Wire, Overall Height: 5 ft., Overall Width: 3 ft.

  • Item # 9TC80
  • Mfr. Model # 2-W0305
Panel, Material: Woven Wire, Overall Height: 5 ft., Overall Width: 3 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9TC80
Mfr. Model # 2-W0305
UNSPSC #56101510
Catalog Page 1314
Shipping Weight 41.0 lbs
Country of Origin USA *
Item Panel
Wire Room Components Wire Partition Panels
Overall Width 3 ft.
Overall Height 5 ft.
Gauge 10 ga.
Material Woven Wire
Finish Polyurethane
Color Gray
For Use With Wireway Husky Product Only
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions