Check Availability
  • HUSKY RACK & WIRE 

    Panel, Material: Woven Wire, Overall Height: 4 ft., Overall Width: 1 ft.

  • Item # 9KEK6
  • Mfr. Model # 2-W0104
Panel, Material: Woven Wire, Overall Height: 4 ft., Overall Width: 1 ft. Wire Partition Panel,1 ft x 4 ft,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9KEK6
Mfr. Model # 2-W0104
UNSPSC #56101510
Catalog Page 1315
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Panel
Wire Room Components Wire Partition Panels
Overall Width 1 ft.
Overall Height 4 ft.
Gauge 10 ga.
Material Woven Wire
Finish Polyurethane
Color Gray
For Use With Wireway Husky Product Only
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In