Check Availability
  • HUSKY RACK & WIRE 

    Panel, Material: Woven Wire, Overall Height: 5 ft., Overall Width: 6 ft.

  • Item # 9JA55
  • Mfr. Model # 2-W0605
Panel, Material: Woven Wire, Overall Height: 5 ft., Overall Width: 6 ft.
Qty
  • Web Price
    $349.20 / pkg. of 2
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9JA55
Mfr. Model # 2-W0605
UNSPSC #56101510
Catalog Page 1314
Shipping Weight 77.0 lbs
Country of Origin USA *
Item Panel
Wire Room Components Wire Partition Panels
Overall Width 6 ft.
Overall Height 5 ft.
Gauge 10 ga.
Material Woven Wire
Finish Polyurethane
Color Gray
For Use With Wireway Husky Product Only
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions