Check Availability
  • HUSKY RACK & WIRE 

    Hinged Door, Material: Woven Wire, Overall Height: 10 ft., Overall Width: 4 ft.

  • Item # 8DHR3
  • Mfr. Model # W2204000-10000
Hinged Door, Material: Woven Wire, Overall Height: 10 ft., Overall Width: 4 ft.
Qty
  • Web Price
    $410.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DHR3
Mfr. Model # W2204000-10000
UNSPSC #56101510
Catalog Page 1565
Shipping Weight 72.0 lbs
Country of Origin USA *
Item Hinged Door
Wire Room Components Wire Partition Doors
Overall Width 4 ft.
Overall Height 10 ft.
Door Width 4 ft.
Door Height 7 ft.
Gauge 10 ga.
Material Woven Wire
Finish Polyurethane
Color Gray
For Use With Wireway Husky Product Only
Includes 3 ft. Transom and Hardware
* This product's country of origin is subject to change

Welcome Sign In