Check Availability
  • HUSKY RACK & WIRE 

    Hinged Door, Material: Woven Wire, Overall Height: 8 ft., Overall Width: 3 ft.

  • Item # 8DHR2
  • Mfr. Model # W2203000-08000
Hinged Door, Material: Woven Wire, Overall Height: 8 ft., Overall Width: 3 ft.
Qty
  • Web Price
    $348.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DHR2
Mfr. Model # W2203000-08000
UNSPSC #56101510
Catalog Page 1314
Shipping Weight 57.0 lbs
Country of Origin USA *
Item Hinged Door
Wire Room Components Wire Partition Doors
Overall Width 3 ft.
Overall Height 8 ft.
Door Width 3 ft.
Door Height 7 ft.
Gauge 10 ga.
Material Woven Wire
Finish Polyurethane
Color Gray
For Use With Wireway Husky Product Only
Includes 1 ft. Transom and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions