Check Availability
  • HUSKY RACK & WIRE 

    Gray Steel Wire Mesh Enclosure Kit 75"H x 74-1/2"W x 44-1/2"D

  • Item # 1LWZ1
  • Mfr. Model # SWL603672
Gray Steel Wire Mesh Enclosure Kit 75"H x 74-1/2"W x 44-1/2"D
Qty
  • Web Price
    $4,243.83 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Husky Rack & Wire enclosure kit easily accommodates shelving units 48" to 60"W. 2 doors slide side-to-side, allowing access to either left- or right-side of shelving unit (not included). Ceiling panels allow full visibility and permit light and air flow. Panel hooks attach to prepunched posts for quick, easy assembly. Wire mesh enclosure kits include all mounting hardware.

• 10-ga. steel wire-mesh
• Door uses a cylinder (sold separately) for added security
Show More Close
 

Technical Specifications

Item # 1LWZ1
Mfr. Model # SWL603672
UNSPSC #24102004
Shipping Weight 300.0 lbs
Country of Origin USA *
Shelving Enclosure Item Enclosure Kit
Overall Depth 44-1/2"
Overall Height 75"
Overall Width 74-1/2"
Material Steel Wire Mesh
Number of Shelving Bays 1
Color Gray
Finish Polyurethane
Footplates 2 1/2 x 7 1/2"
For Use With Shelving
Includes (2) Panels for Back, (4) Panels for Ends (1) Door, (4) Posts, (1) Ceiling Panel, Anchor Bolts and Drive Pins
Gauge 10
* This product's country of origin is subject to change

Compliance and Restrictions