Check Availability
  • HUSKY RACK & WIRE 

    99"W x 42" D x 144"H Steel Pallet Rack Add-On Unit, 19,380 lb. with Beams Evenly Spaced at 36"

  • Item # 41E323
  • Mfr. Model # 184214443096A
99"W x 42" D x 144"H Steel Pallet Rack Add-On Unit, 19,380 lb. with Beams Evenly Spaced at 36"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Teardrop Pallet Rack Units
• Fully-welded, steel teardrop frame design Rack Manufacturer's Institute (RMI) certified Boltless assembly
Fully configured rack units include frames, beams, and choice of decking or no decking.
Show More Close
 

Technical Specifications

Item # 41E323
Mfr. Model # 184214443096A
UNSPSC #24102004
Catalog Page 1227
Shipping Weight 152.0 lbs
Country of Origin USA *
Pallet Rack Item Pallet Rack Add-On Unit
Pallet Rack Construction Teardrop
Pallet Rack Style Roll Formed
Usable Width 96"
Beam Height 4-3/8"
Pallet Rack Beam Style Step Beam
Beam Gauge 16
Upright Gauge 14
Overall Width 99"
Overall Depth 42"
Overall Height 144"
Load Capacity 19,380 lb. with Beams Evenly Spaced at 36"
Number of Shelves 2
Capacity per Shelf 6111 lb.
Color Orange Beams/Green Uprights
Material Steel
Finish Polyurethane Rack
Footplates 4" x 4-1/4"
Standards RMI
Includes (1) Upright and (4) Beams
Beam Step Height 1-1/2"
Beam Step Depth 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms