Check Availability
  • HUSKY RACK & WIRE 

    126"W x 48" D x 120"H Steel Pallet Rack Starter Unit, 19,380 lb. with Beams Evenly Spaced at 36"

  • Item # 41E312
  • Mfr. Model # 184812043120DS
126"W x 48" D x 120"H Steel Pallet Rack Starter Unit, 19,380 lb. with Beams Evenly Spaced at 36"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Boltless teardrop design for quick, easy assembly without special tools
Gives you all the components you need to create a strong, rigid storage solution.
6-ga. galvanized steel wire decking allows airflow around items and maximizes efficiency of sprinkler systems to help meet local fire codes. 1-1/2" lip helps keep decking in place, while the drop-in design makes setup fast and easy. Foot plates on upright frames allow lagging to floor for extra rigidity. Fully configured rack units include frames, beams, and choice of decking or no decking. Rack Manufacturer's Institute (RMI) certified.
Show More Close
 

Technical Specifications

Item # 41E312
Mfr. Model # 184812043120DS
UNSPSC #24102004
Catalog Page 1226
Shipping Weight 349.0 lbs
Country of Origin USA *
Pallet Rack Item Pallet Rack Starter Unit
Pallet Rack Construction Teardrop
Pallet Rack Style Roll Formed
Usable Width 120"
Beam Height 4-3/8"
Pallet Rack Beam Style Step Beam
Beam Gauge 16
Upright Gauge 14
Overall Width 126"
Overall Depth 48"
Overall Height 120"
Load Capacity 19,380 lb. with Beams Evenly Spaced at 36"
Number of Shelves 2
Capacity per Shelf 4062 lb.
Color Orange Beams/Green Uprights
Material Steel
Finish Polyurethane Rack/Pregalvanized Deck
Footplates 4" x 4-1/4"
Standards RMI
Includes (2) Uprights, (4) Beams and (4) Wire Decks
Beam Step Height 1-1/2"
Beam Step Depth 3/4"
* This product's country of origin is subject to change

Welcome Sign In