Check Availability
  • HUSKY RACK & WIRE 

    126"W x 48" D x 120"H Steel Pallet Rack Starter Unit, 19,380 lb. with Beams Evenly Spaced at 36"

  • Item # 41E310
  • Mfr. Model # 184812043120S
126"W x 48" D x 120"H Steel Pallet Rack Starter Unit, 19,380 lb. with Beams Evenly Spaced at 36"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Teardrop Pallet Rack Units
• Fully-welded, steel teardrop frame design Rack Manufacturer's Institute (RMI) certified Boltless assembly
Fully configured rack units include frames, beams, and choice of decking or no decking.
Show More Close
 

Technical Specifications

Item # 41E310
Mfr. Model # 184812043120S
UNSPSC #24102004
Catalog Page 1226
Shipping Weight 222.0 lbs
Country of Origin USA *
Pallet Rack Item Pallet Rack Starter Unit
Pallet Rack Construction Teardrop
Pallet Rack Style Roll Formed
Usable Width 120"
Beam Height 4-3/8"
Pallet Rack Beam Style Step Beam
Beam Gauge 16
Upright Gauge 14
Overall Width 126"
Overall Depth 48"
Overall Height 120"
Load Capacity 19,380 lb. with Beams Evenly Spaced at 36"
Number of Shelves 2
Capacity per Shelf 4062 lb.
Color Orange Beams/Green Uprights
Material Steel
Finish Polyurethane Rack
Footplates 4" x 4-1/4"
Standards RMI
Includes (2) Uprights and (4) Beams
Beam Step Height 1-1/2"
Beam Step Depth 3/4"
* This product's country of origin is subject to change

Welcome Sign In