Check Availability
  • HUSKY RACK & WIRE 

    114"W x 36" D x 120"H Steel Pallet Rack Starter Unit, 19,380 lb. with Beams Evenly Spaced at 36"

  • Item # 48WK64
  • Mfr. Model # 183612043108S
114"W x 36" D x 120"H Steel Pallet Rack Starter Unit, 19,380 lb. with Beams Evenly Spaced at 36"
Qty
  • Web Price
    $385.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48WK64
Mfr. Model # 183612043108S
UNSPSC #24102004
Shipping Weight 211.58 lbs
Country of Origin USA *
Pallet Rack Item Pallet Rack Starter Unit
Pallet Rack Construction Teardrop
Pallet Rack Style Roll Formed
Usable Width 108"
Beam Height 4-3/8"
Pallet Rack Beam Style Step Beam
Beam Gauge 16
Upright Gauge 14
Overall Width 114"
Overall Depth 36"
Overall Height 120"
Load Capacity 19,380 lb. with Beams Evenly Spaced at 36"
Number of Shelves 2
Capacity per Shelf 5000 lb.
Color Orange Beams/Green Uprights
Material Steel
Finish Polyurethane Rack/Pregalvanized Deck
Footplates 4" x 4-1/4"
Standards RMI
Includes (2) Uprights and (4) Beams
Beam Step Height 1-1/2"
Beam Step Depth 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms