Check Availability
  • HUSKIE TOOLS 

    Punch/Die Set,Square,Hydraulic,17/32 In

  • Item # 13P950
  • Mfr. Model # TSHD-1732SQ
Punch/Die Set,Square,Hydraulic,17/32 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13P950
Mfr. Model # TSHD-1732SQ
UNSPSC #23171801
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Punch and Die Set
Type Square, High Force Hydraulic
Number of Punches 1
Punch Size (In.) 17/32
Plate Type Mild Steel
Construction Steel, Case Hardened To 45-50 HRC
Function Hole Making
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.