Check Availability
  • HUSKIE TOOLS 

    Punch/Die Set, Hex, Hydraulic, 13/16 In

  • Item # 13P947
  • Mfr. Model # TSHD-1316HEX
Punch/Die Set, Hex, Hydraulic, 13/16 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13P947
Mfr. Model # TSHD-1316HEX
UNSPSC #23171801
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Punch and Die Set
Type Hex, High Force Hydraulic
Number of Punches 1
Punch Size (In.) 13/16
Inner Dia. Pilot Size (In.) 3/4
Plate Type Mild Steel
Construction Steel, Case Hardened To 45-50 HRC
Function Hole Making
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.