Check Availability
  • HUSKIE TOOLS 

    Punch/Die Set, Oblong, Hydraulic, 1/2x13/16

  • Item # 13D397
  • Mfr. Model # TSHD-12X1316
Punch/Die Set, Oblong, Hydraulic, 1/2x13/16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13D397
Mfr. Model # TSHD-12X1316
UNSPSC #23171801
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Punch and Die Set
Type Oblong, High Force Hydraulic
Number of Punches 1
Punch Size (In.) 1/2 x 13/16
Inner Dia. Pilot Size (In.) 7/16
Plate Type Mild Steel
Construction Steel, Case Hardened To 45-50 HRC
Function Hole Making
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.