Check Availability
  • HUSKIE TOOLS 

    Hand Tool Crimper Cutter Die for 13P970, 13P972, 13P975, Solid Steel Bar

  • Item # 13P980
  • Mfr. Model # HT58CUT
Hand Tool Crimper Cutter Die for 13P970, 13P972, 13P975, Solid Steel Bar
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13P980
Mfr. Model # HT58CUT
UNSPSC #27112820
Shipping Weight 0.15 lbs
Country of Origin USA *
Primary Application - Crimping Electrical Wire and Cable Cutting
Item Cutter Die
Use With Tool Type - Crimper Hand
Connector Color Code - Crimper Blue
For Use With - Crimping Tool 13P970, 13P972, 13P975
Material Cut - Cutting Die Solid Steel Bar
Cutting Capacity - Cutting Die Up to 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.