Check Availability
  • HURST JAWS OF LIFE / AIRSHORE 

    Single Wall Trench Side Panel, 8 ft. Length, 4 ft. Height

  • Item # 14X188
  • Mfr. Model # LPS-48
Single Wall Trench Side Panel,  8 ft. Length,  4 ft. Height
Qty
  • Clearance Price
    $1,,653.75 / each
    Web Price $4,,606.00
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14X188
Mfr. Model # LPS-48
UNSPSC #22101907
Shipping Weight 15.0 lbs
Country of Origin Canada *
Item Single Wall Trench Side Panel
Length 8 ft.
Height 4 ft.
For Use With Mfr. No. AS-A, AS-B, AS-C, AS-D, AS-E, AS-F, AS-G, AS-SA, AS-SB, AS-SC, AS-SD, AS-SE, AS-SF, AS-SG
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Zimbabwe .

This item is restricted for international sale.