Check Availability
  • HUOT 

    Toolholder Vise, Black Steel, 6" Height, 16-1/4" Width, 10-1/2" Depth

  • Item # 16T924
  • Mfr. Model # 50525
Toolholder Vise, Black Steel, 6" Height, 16-1/4" Width, 10-1/2" Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty vise can be bolted to a side shelf or a work bench.
Show More Close
 

Technical Specifications

Item # 16T924
Mfr. Model # 50525
UNSPSC #23231001
Shipping Weight 3.05 lbs
Country of Origin USA *
Item Toolholder Vise
Material Steel
Width 16-1/4"
Depth 10-1/2"
Height 6"
For Use With CAT-V 40 Taper Tools, ToolScoot(TM) Side Shelves, and Work Benches
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions