Check Availability
  • HUMBOLDT 

    Test Sieve, 200mm, Brass Frame, 160 micron

  • Item # 5JCH8
  • Mfr. Model # 5JCH8
Test Sieve, 200mm, Brass Frame, 160 micron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JCH8
Mfr. Model # 5JCH8
UNSPSC #11162108
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Metric Test Sieve
Type Plain Weave
Screen Material 304 Stainless Steel
Frame Material Brass
Mesh Size 160 micron
Mesh Size Range Fine
Opening Size 160 micron
Outside Dia. 200mm
Overall Depth 41mm
Standards ASTM E11 & AASHTO M92
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms