Check Availability
  • HUMBOLDT 

    Test Sieve,200mm,Brass Frame,80 micron

  • Item # 5JCH7
  • Mfr. Model # 5JCH7
Test Sieve,200mm,Brass Frame,80 micron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JCH7
Mfr. Model # 5JCH7
UNSPSC #11162108
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Metric Test Sieve
Type Plain Weave
Screen Material 304 Stainless Steel
Frame Material Brass
Mesh Size 80 micron
Mesh Size Range Fine
Opening Size 80 micron
Outside Dia. 200mm
Overall Depth 41mm
Standards ASTM E11 & AASHTO M92
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms