Check Availability
  • HUMBOLDT 

    Test Sieve, 200mm, Brass Frame, 315 micron

  • Item # 5JCG7
  • Mfr. Model # 5JCG7
Test Sieve, 200mm, Brass Frame, 315 micron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5JCG7
Mfr. Model # 5JCG7
UNSPSC #11162108
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Metric Test Sieve
Type Plain Weave
Screen Material 304 Stainless Steel
Frame Material Brass
Mesh Size 315 micron
Mesh Size Range Fine
Opening Size 315 micron
Outside Dia. 200mm
Overall Depth 66mm
Standards ASTM E11 & AASHTO M92
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov