Check Availability
  • HUMBOLDT 

    Test Sieve,200mm,Brass Frame,160 micron

  • Item # 5JCG6
  • Mfr. Model # 5JCG6
Test Sieve,200mm,Brass Frame,160 micron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5JCG6
Mfr. Model # 5JCG6
UNSPSC #11162108
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Metric Test Sieve
Type Plain Weave
Screen Material 304 Stainless Steel
Frame Material Brass
Mesh Size 160 micron
Mesh Size Range Fine
Opening Size 160 micron
Outside Dia. 200mm
Overall Depth 66mm
Standards ASTM E11 & AASHTO M92
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms