Check Availability
  • HUMBOLDT 

    Sodium Hexametaphosphate, 1 lb

  • Item # 5ZPZ6
  • Mfr. Model # 5ZPZ6
Sodium Hexametaphosphate, 1 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZPZ6
Mfr. Model # 5ZPZ6
UNSPSC #51171622
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Sodium Hexametaphosphate
Concentration Greater Than99
CAS Number 50813-16-6
Chemical Formula Na(x+2) Px O(3x+1) x = 6 to 21
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade Purified
Chemical Container Size 1 lb.
Chemical Family Type Analytical Reagents
Shelf Life 1 yr.
Standards ASTM D422, AASHTO T88.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms