Check Availability
  • HUMBOLDT 

    Sieve Bottom Pan, 200mm x 50mm, Brass

  • Item # 5ZPY8
  • Mfr. Model # 5ZPY8
Sieve Bottom Pan, 200mm x 50mm, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZPY8
Mfr. Model # 5ZPY8
UNSPSC #41105003
Shipping Weight 1.21 lbs
Country of Origin USA *
Item Sieve Bottom Pan
Material of Construction Brass
Dia. 200mm
Overall Depth 50mm
Standards ASTM
Manufacturers Warranty Length 6 Months
* This product's country of origin is subject to change

Compliance and Restrictions