Check Availability
  • HUMBOLDT 

    Sieve, 8 In, Brass Frame, SS Mesh, No. 850

  • Item # 5FXE7
  • Mfr. Model # 5FXE7
Sieve, 8 In, Brass Frame, SS Mesh, No. 850
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5FXE7
Mfr. Model # 5FXE7
UNSPSC #11162108
Shipping Weight 1.45 lbs
Country of Origin USA *
Item USA Standard Sieve
Type Plain Weave
Screen Material 304 Stainless Steel
Frame Material Brass
Mesh Size No. 850
Mesh Size Range Fine
Opening Size No. 850
Outside Dia. 8"
Overall Depth 2"
Standards ASTM E11 & AASHTO M92
* This product's country of origin is subject to change

Compliance and Restrictions