Check Availability
  • HUMBOLDT 

    Sieve, 8 in, SS Frame, SS Mesh, No. 80

  • Item # 5FWT8
  • Mfr. Model # 5FWT8
Sieve, 8 in, SS Frame, SS Mesh, No. 80
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5FWT8
Mfr. Model # 5FWT8
UNSPSC #11162108
Shipping Weight 1.1 lbs
Country of Origin USA *
Item USA Standard Sieve
Type Plain Weave
Screen Material 304 Stainless Steel
Frame Material Stainless Steel
Mesh Size No. 80
Mesh Size Range Fine
Opening Size No. 80
Outside Dia. 8"
Overall Depth 1"
Standards ASTM E11 & AASHTO M92
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms