Check Availability
  • HUMBOLDT 

    Sieve, 8 in, SS Frame, SS Mesh, No. 8

  • Item # 5FWT7
  • Mfr. Model # 5FWT7
Sieve, 8 in, SS Frame, SS Mesh, No. 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5FWT7
Mfr. Model # 5FWT7
UNSPSC #11162108
Shipping Weight 1.05 lbs
Country of Origin USA *
Item USA Standard Sieve
Type Plain Weave
Screen Material 304 Stainless Steel
Frame Material Stainless Steel
Mesh Size No. 8
Mesh Size Range Fine
Opening Size No. 8
Outside Dia. 8"
Overall Depth 1"
Standards ASTM E11 & AASHTO M92
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms