Check Availability
  • HUMBOLDT 

    Riddle,18 In,Brass Frame,1 1/2In,4 1/2In

  • Item # 5JCP3
  • Mfr. Model # 5JCP3
Riddle,18 In,Brass Frame,1 1/2In,4 1/2In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JCP3
Mfr. Model # 5JCP3
UNSPSC #11162108
Shipping Weight 9.8 lbs
Country of Origin USA *
Item Riddle
Type Plain Weave
Screen Material 304 Stainless Steel
Frame Material Brass
Mesh Size 1-1/2"
Mesh Size Range Coarse
Opening Size 1-1/2"
Outside Dia. 18"
Overall Depth 4-1/2"
Standards ASTM E11 & AASHTO M92
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms