Check Availability
  • HUMBOLDT 

    Cylinder Mold,Diameter 3 In,Height 6 In

  • Item # 5DNU5
  • Mfr. Model # 5DNU5
Cylinder Mold,Diameter 3 In,Height 6 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DNU5
Mfr. Model # 5DNU5
UNSPSC #30111501
Shipping Weight 7.95 lbs
Country of Origin USA *
Item Cylinder Mold
Diameter 3"
Height 6"
Wall Thickness 1/4"
Material of Construction Plated Steel
Complies With ASTM C31, C39, C192, C470 and AASHTO T22, T23, T126, T198.
Includes Base Plate
Manufacturers Warranty Length 6 Months
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions