Check Availability
  • HUMBOLDT 

    7 Cu. Ft. Forced Air Laboratory Bench Oven, 24"H x 33" W x 35.5" D

  • Item # 5DNZ1
  • Mfr. Model # 5DNZ1
7 Cu. Ft. Forced Air Laboratory Bench Oven, 24"H x 33" W x 35.5" D
Qty
  • Web Price
    $3,119.87 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DNZ1
Mfr. Model # 5DNZ1
UNSPSC #41104501
Shipping Weight 446.0 lbs
Country of Origin USA *
Item Laboratory Bench Oven
Convection Type Forced Air
Temp. Range (C) 0 Degrees to 232 Degrees
Temp. Range (F) 25 Degrees to 450 Degrees
Overall Height 24"
Overall Width 33"
Overall Depth 35.5"
Temp. Accuracy +/-1
Chamber Height 19.75"
Chamber Width 24"
Chamber Depth 24"
Amps 16
Hz 50/60
Voltage 240
Watts 1920
Capacity (Cu.-Ft.) 7
Capacity (ML) 198,000
Programmable Yes
Temp. Recovery Time 2 to 4 min.
Temp. Uniformity +/-2.5/2 Degrees C @ 100 Degrees C, +/-3.5/4 Degrees C @ 200 Degrees C
Preheat Time 8 to 32 min.
Chamber Material Stainless Steel
Door Material Steel
Housing Material Steel
Number of Doors 2
Number of Shelves 2
* This product's country of origin is subject to change

Welcome Sign In