Check Availability
  • HUMBOLDT 

    1.14 Cu. Ft. Forced Air Laboratory Oven, 15"H x 24.5" W x 15" D

  • Item # 5DNX2
  • Mfr. Model # 5DNX2
1.14 Cu. Ft. Forced Air Laboratory Oven, 15"H x 24.5" W x 15" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DNX2
Mfr. Model # 5DNX2
UNSPSC #41104501
Shipping Weight 69.0 lbs
Country of Origin USA *
Item Laboratory Oven
Convection Type Forced Air
Temp. Range (C) 0 Degrees to 225 Degrees
Temp. Range (F) 0 Degrees to 437 Degrees
Overall Height 15"
Overall Width 24.5"
Overall Depth 15"
Temp. Accuracy +/-1
Chamber Height 11.6"
Chamber Width 13"
Chamber Depth 13"
Amps 8.8
Hz 50
Voltage 115
Watts 1000
Capacity (Cu.-Ft.) 1.14
Capacity (ML) 32,281
Programmable Yes
Temp. Recovery Time 7 to 11 min.
Preheat Time 9 to 37 min.
Chamber Material Aluminized Steel
Door Material Steel
Housing Material Steel
Number of Doors 1
Number of Shelves 2
* This product's country of origin is subject to change

Welcome Sign In