Check Availability
  • HUCK MAGNA-LOK 

    Nose Assembly Rivet Tool, For Rivet Dia.: 3/16"

  • Item # 6NCX8
  • Mfr. Model # 99-3201
Nose Assembly Rivet Tool, For Rivet Dia.: 3/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This nose assembly can help to easily set rivets and nuts. Use with rivet-setting tools (available separately).
Show More Close
 

Technical Specifications

Item # 6NCX8
Mfr. Model # 99-3201
UNSPSC #27112402
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Nose Assembly
Rivet Tool Type Nose Assembly
For Rivet Dia. 3/16"
Size 3/16"
Material Steel
For Use With 6NCX2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.