Check Availability
  • HUCK MAGNA-LOK 

    Nose Assembly Rivet Tool, For Rivet Dia.: 1/4"

  • Item # 6NCX7
  • Mfr. Model # 99-830-1
Nose Assembly Rivet Tool, For Rivet Dia.: 1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This nose assembly can help to easily set rivets and nuts. Use with rivet-setting tools (available separately).
Show More Close
 

Technical Specifications

Item # 6NCX7
Mfr. Model # 99-830-1
UNSPSC #27112402
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Nose Assembly
Rivet Tool Type Nose Assembly
For Rivet Dia. 1/4"
Size 1/4"
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.