Check Availability
  • HUCK MAGNA-LOK 

    General Duty Air Riveter; 1/4" Blind Rivet Dia.

  • Item # 6NCX2
  • Mfr. Model # 2025
General Duty Air Riveter; 1/4" Blind Rivet Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NCX2
Mfr. Model # 2025
UNSPSC #27112402
Catalog Page 2130
Shipping Weight 7.5 lbs
Country of Origin USA *
Item - Air Riveters Air Riveter
Blind Rivet Dia. 1/4"
Duty Cycle - Air Tools General Duty
Pulling Force - Air Riveters 5290 lb.
Tool Weight 5.75 lb.
Mandrel Collection System Included No
Air Inlet Size - Air Tools 1/4" NPT
Stroke Length 43/64"
CFM per Stroke 14
Min. Hose Size 1/4"
Max. Pressure 110 psi
Construction Aluminum
Height 12-1/2"
Length 8-2/5"
* This product's country of origin is subject to change

Compliance and Restrictions