Check Availability
  • HUBBELL 

    Weatherproof Electrical Box, 1-Gang, 2-Inlet, Thermoplastic

  • Item # 52HF24
  • Mfr. Model # HBL60CM83A
Weatherproof Electrical Box, 1-Gang, 2-Inlet, Thermoplastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HUBELL watertight, weatherproof electrical box is made of impact-resistant PBT.

• Accepts duplex and single receptacles up to 50A
• External mounting feet
Show More Close
 

Technical Specifications

Item # 52HF24
Mfr. Model # HBL60CM83A
UNSPSC #39121305
Catalog Page 312
Shipping Weight 0.96 lbs
Country of Origin USA *
Item Weatherproof Electrical Box
Number of Gangs 1
Number of Inlets 2
Length 5.92"
Width 2.77"
Depth 3.53"
Hub Size 3/4"
Color Yellow
Bracket Type Lugs
Box Type FD
Capacity 22.0 cu. in.
Description/Special Features Molded-In Knockouts
Material Thermoplastic
Mounting Holes O.C. (In.) 0.125
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms